Shop All High Temperature Lead Wire
Woodhead
Profibus Receptacle, 5 Pole, Male (Straight) To Lead
Mfr # BR5U76PP4M0103
Zoro # G005922670
product price: $55.99
/ea
Sold in multiples of 2 for $111.98
$111.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 1 m
- Conductor Material Nickel-Plated Brass
- Max. Amps 4 A
- Voltage 250V
- Mounting Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # BR5U76PP4M0103
- Zoro # G005922670
- Country of Origin Poland
- Category High Temperature Lead Wire
Dimensions
Spool Length | 1 m |
Mounting Thread Size | M16 |
Length | 1.0m |
Details
Conductor Material | Nickel-Plated Brass |
Max. Amps | 4 A |
Voltage | 250V |
Coupling Type | External Thread |
NEMA Rating | NEMA 6 |
IP Rating | IP67 |
Current - Maximum per Contact | 4.0A |
Product Name | PROFIBUS Data Line |
Poles | 5 |
Orientation | Straight |
Panel Mount | Back |
Series | 120099 |
Type | Single Ended (pigtail) |
Keyway | Single |
Gender | Male |
Temperature Range - Operating | -20° to +80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Brwn, Taper Nose, Male, Stud (HBLMRSCBN)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 15A 120/277V AC, Back and Side Wired, Office White (DS115OW)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2052)
- SOUTHWIRE Thermostat Cable, 250ft, 0.17 Diameter, CL2 (553050407)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Woodhead High Temperature Lead Wire