Shop All High Temperature Lead Wire
Woodhead
Profibus Receptacle, 5 Pole, Female (Straight) To Lead
Mfr # BR5U70PP4M0103
Zoro # G805922634
product price: $56.95
/ea
Sold in multiples of 2 for $113.90
$113.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Gauge 24 AWG
- Voltage 250V
- Spool Length 1 m
- Max. Amps 4 A
- Conductor Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # BR5U70PP4M0103
- Zoro # G805922634
- Country of Origin Poland
- Category High Temperature Lead Wire
Dimensions
Spool Length | 1 m |
Details
Wire Gauge | 24 AWG |
Voltage | 250V |
Max. Amps | 4 A |
Conductor Material | Nickel-Plated Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 10A, 600V AC, Non-Indicating (A60Q10-2)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 30' Long (SF4-30-BLACK)
- GAI-TRONICS Weatherproof Amplifier Enclosure Paging Telecommunications Part Accessory, 733001 (733-001)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- Woodhead High Temperature Lead Wire