Shop All Power Strips
Woodhead
Power Outlet Strips Outlet Box (2)Dup Rcpt W-Proof
Mfr # 1301370126
Zoro # G205919098
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Mounting Style Portable
- Housing Material Rubber
- Series 130137
- GFCI Protected No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301370126
- Zoro # G205919098
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Grip Body Size | F4 1" |
Cord Diameter | 7.92-15.88mm (.312-.625") |
Details
Number of Outlets | 2 |
Mounting Style | Portable |
Housing Material | Rubber |
Series | 130137 |
GFCI Protected | No |
Standards | CSA LR6837, UL E46237 |
Receptacle Type | Duplex |
Enclosure Rating | NEMA 4 |
Type | Multiple Outlet Box |
CSA | LR6837 |
Flip Lid | No |
Feed-Thru | No |
Ground Continuity Monitor | No |
Voltage - Maximum | Per Cust. Supplied Receptacle |
Product Name | Super-Safeway |
Number of Receptacles | 2 - Customer Supplied |
UL | E46237 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Transformer, White, 480VAC (52PL5JB)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- HAMMOND Medical in. 15A H.D. 8 Outlet Strip, 12 ft. cord, Outlets Front, Black (1584T8DH)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (TLP808TELTAA)
- HAMMOND 12 OUTLET SWITCH SURGE 77 in. L (1588H12A1S)
- MINUTEMAN UPS ROTATING SURGE PROTECTOR FIVE OUTLET (MMS7100RT)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- CORDINATE Ext Cord 2 Outlet 10Ft 250J 2USB 2.4A (41691)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- Woodhead Power Strips