Shop All Power Strips
Woodhead
Power Outlet Strips Gfci Wt Dplx 5-20 6Ft Port.Pwr
Mfr # 1301370237
Zoro # G605918936
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120V
- Cord Length 6 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301370237
- Zoro # G605918936
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 1 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Nylon |
NEMA Plug Configuration | NEMA 5-20 |
Receptacle Type | Duplex |
NEC Cord Designation | 12/3 SOOW |
GFCI Protected | Yes |
Enclosure Rating | NEMA 4X |
Type | GFCI Multiple Outlet Box |
Series | 130137 |
Number of Receptacles | 1 |
Flip Lid | Yes |
Open Neutral Relay | No |
Ground Continuity Monitor | No |
Current - Maximum per Contact | 20.0A |
Feed-Thru | No |
GFCI Reset | Manual |
Product Name | Watertite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 305Fo Marinco 30A 125V Flanged Outlet Lkg (305FO)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- PRIMELINE TOOLS Emergency Release Kit, Diecast, Brushed Chrome (Single Pack) (GD 52143)
- GARDNER BENDER Wire Connector, Black, PK100 (10-003HT)
- VERTIV Vertiv Geist Basic Rack Pdu - Data Center Power Distribution Unit - (VP9562)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-ED-CAT6)
- POWER FIRST Surge Protector Outlet Strip, White (52NY63)
- TRIPP LITE PDU Accessory, Rear Support Rail Kit (PDU4PKIT)
- TRIPP LITE Surge Protector, 7-Outlet, 12' Cord, Black (TRPTLP712B)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- Woodhead Extension Cords & Power Strips