Shop All Power Strips
Woodhead
Power Outlet Strips Gfci Wt Dplx 5-15 6Ft Port.Pwr
Mfr # 1301370224
Zoro # G105919150
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120V
- Cord Length 6 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301370224
- Zoro # G105919150
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 1 |
Voltage | 120V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Nylon |
NEMA Plug Configuration | NEMA 5-15 |
GFCI Protected | Yes |
Type | GFCI Multiple Outlet Box |
Enclosure Rating | NEMA 4X |
Receptacle Type | Duplex |
NEC Cord Designation | 14/3 SOOW |
Series | 130137 |
Product Name | Watertite |
Current - Maximum per Contact | 15.0A |
Ground Continuity Monitor | No |
Number of Receptacles | 1 |
Flip Lid | Yes |
Open Neutral Relay | No |
Feed-Thru | No |
GFCI Reset | Manual |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Snap Clamp, F/ 18mm Dia Sensor (E11048)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-12)
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- GLOBAL INDUSTRIAL 8-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500797)
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- POWER FIRST Outlet Strip, 15 ft., 16 Outlets, Aluminum (52NY31)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- TRIPP LITE Tripp Lite SWIVEL6 Protect It!! Surge Suppressor, 6 Swivel Outlets, Direct Plug-In, 1500 Joules (SWIVEL6)
- TRIPP LITE Surge, 7 Outlet, 25ft cord, 2160J, Black (SUPER725B)
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- Woodhead Power Strips