Shop All Power Strips
Woodhead
Power Outlet Strips Gfci Manual 20A 2 Flying Leads
Mfr # 1301530110
Zoro # G005919120
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Cord Length 2 ft
- Max. Amps 20A
- Mounting Style Portable
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530110
- Zoro # G005919120
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 2 ft |
Cord Diameter | 10.67mm (.420") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Nylon |
Optional Entrance Fitting | Feed-Thru |
Type | GFCI Industrial Duty, Single Phase |
NEC Cord Designation | 12/3 SJEOOW |
Series | 130153 |
Standards | UL E66308 |
Enclosure Rating | NEMA 4X |
GFCI Protected | Yes |
GFCI | Yes-In-line |
Number of Receptacles | 0 |
Flip Lid | No |
Ground Continuity Monitor | No |
Open Neutral Relay | Yes |
GFCI Reset | Manual |
Current - Maximum per Contact | 20.0A |
Feed-Thru | Yes |
UL | E66308 |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (CVX050-240S)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Non Hinged Clamp (A181806)
- NVENT HOFFMAN SYSPEND 180-MAX Rotary Base, Black, Aluminum (S1MTBB)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP604)
- TRIPP LITE Power Strip, 8-Outlet, RA, 5-15P, 24in cord (PS2408RA)
- TRIPP LITE Surge Protector Outlet Strip, 15.0A, Black (TLP648USBC)
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- TRIPP LITE Surge Suppressor, 1080J, 7-Outlet, 4' Cord, Black (TRPTLP74RB)
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- Woodhead Extension Cords & Power Strips