Shop All Power Strips
Woodhead
Power Outlet Strips (2)Dup Feed-Thru Port Outlt Bx
Mfr # 1301370115
Zoro # G605919278
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Mounting Style Portable
- Housing Material Rubber
- NEMA Plug Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301370115
- Zoro # G605919278
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Diameter | 7.92-15.88mm (.312-.625") |
Cord Grip Body Size | F2 1/2" |
Details
Number of Outlets | 2 |
Voltage | 125V |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-15 |
GFCI Protected | No |
Series | 130137 |
Type | Multiple Outlet Box |
Receptacle Type | Duplex |
Optional Entrance Fitting | Feed-Thru |
Standards | CSA LR6837, UL E46237 |
Product Name | Super-Safeway |
Number of Receptacles | 2 |
Flip Lid | No |
CSA | LR6837 |
UL | E46237 |
Feed-Thru | Yes |
Ground Continuity Monitor | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- ABB MCB-10B, CONTACT BLOCK 1NO REAR MOUNTED, PK 10 (MCB-10B)
- RELIANCE Toggle Other Switch (49869-17A)
- PYLE 8 Outlet Rack Mount Power Supply Center W/Each Outlet Switch (PDBC10)
- E-DUSTRY INC e-dustry EPS-045126S 12 Outlet Metal Power Strip - 45 in. (EPS-045126S)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517-N)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- W BOX 6OUTLET SURGEPROTCT 241J (0E-6SURGE2P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- TRIPP LITE Raceway Surge Protectr, 24 Outlet, Gry (SS7619-15)
- Woodhead Power Strips