Shop All Power Strips
Woodhead
Power Outlet Strips 20A. In-Line Gfci W/Plug & Box
Mfr # 1301530143
Zoro # G705918904
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Cord Length 6 ft
- Max. Amps 20A
- Mounting Style Portable
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530143
- Zoro # G705918904
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK5000 (MS-950B)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- GLOBAL INDUSTRIAL 24 18 Outlet Aluminum Power Strip, 15' Cord (501789)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY54)
- TRIPP LITE Protect It Surge Protector, 6 Outlet/2 USB, 6 ft. Cord, 990 Joules (TLP606USB)
- EASYLIFE TECH Base Pwr Strip 4 Outlet 4 USB 1200 J Surge Protection w/6FT Cord, PK 3 (0-2514-N-PK)
- TRIPP LITE Surge, Theater, 10 outlet, 3840J, 8ft cord (HT10DBS)
- Woodhead Power Strips