Shop All Power Strips
Woodhead
Power Outlet Strips 20A. In-Line Gfci W/Plug & Box
Mfr # 1301530140
Zoro # G505919248
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V AC
- Cord Length 2 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530140
- Zoro # G505919248
- Country of Origin Honduras
- Category Power Strips
Dimensions
Cord Length | 2 ft |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- LEGRAND Entrance End, Black, Steel, Ends (OFR10A)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 (24C871)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Black (TLP606B)
- TRIPP LITE Surge Protector, 15A, 2 Outlet, Black (ULTRABLOK)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- TRIPP LITE Surge Protector, 790 Joules, 6-Outlet, 6' Cord, Black (TRPTLP606B)
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum (52NY37)
- TRIPP LITE Protect It Surge Protector, 8 Outlet, 10 ft. Cord, 3240J, RJ45, Black (TLP810NET)
- LOWELL Power Strip 20A 12outlet (ACS-2012)
- Woodhead Power Strips