Shop All Wire Connectors
Woodhead
Power Outlet Strips 15A. In-Line Gfci W/Plug &Conn
Mfr # 1301530051
Zoro # G405782492
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130153
- Max. Voltage 120V AC
- Length 6 ft
- Material Nylon
- Type GFCI Commercial Duty, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530051
- Zoro # G405782492
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6 ft |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 9.40mm (.370") |
Cord Length | 1.83m (6.0') |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 4A, 600V AC, Non-Indicating (FRS-R-4)
- HUBBELL 20A Locking Connector 3P 4W 250VAC BK/WT (HBL7413GCB)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- SOUTH MAIN HARDWARE 14" 50-lb. Plenum Rated Ties 100PK (220197)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- PROSOURCE Electrical Terminal Connector Assortment, Red, Yellow Blue, Tin Plated (60201)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- HOME-FLEX Underground Elbow 1/2 (18-406-005)
- MIDWEST FASTENER 22 WG to 18 WG x 3/16" x 1/2" Uninsulated Female Disconnects 1 12PK (67035)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- Woodhead Wire Connectors