Shop All Power Strips
Woodhead
Power Outlet Strips 15A Gfci Plugauto6Ftmld 3X5-15
Mfr # 1301530040
Zoro # G505919125
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 125V
- Cord Length 6 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530040
- Zoro # G505919125
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 12/3 3-Outlet Extension Cord SJTOW (4GAD2)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- ZORO SELECT PDU, 3 Outlets, 12A, 8 ft. Cord (49T421)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY52)
- HAMMOND Medical in. 15A H.D. 8 Outlet Strip, 12 ft. cord, Outlets Front, Black (1584T8DH)
- TRIPP LITE Protect It Surge Protector, 6 AC Outlets2 USB Ports, 6 ft Cord, 990 J, Black (TLP606USBB)
- ITW LINX SurgeGate 8 Outlet AC (M8KSU-60)
- DOOMSDAY Multiple Outlet Strip 15-Amp 6 Outlets 4ft Cord (DO528271)
- Woodhead Extension Cords & Power Strips