Shop All Conduit Bodies & Covers
Woodhead
Power Box 6:L5-20 1:L6-30
Mfr # DY56G1H
Zoro # G805995843
product price: $3,268.99
/ea
Free Shipping & Returns
$3,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GFCI Yes
- Voltage - Maximum 125V AC / 250V AC
- Material - Housing Rubber
- Current - Maximum per Contact 50.0A
- UL E135568
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DY56G1H
- Zoro # G805995843
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Details
GFCI | Yes |
Voltage - Maximum | 125V AC / 250V AC |
Material - Housing | Rubber |
Current - Maximum per Contact | 50.0A |
UL | E135568 |
NEMA Configuration | NEMA L5-20, NEMA L6-30 |
Flip Lid | Yes |
Number of Receptacles | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (3TX7114-5LC13)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- CROUSE HINDS CONDULET BOX OF 10 IRON C 3/4IN CONDUIT OUTLET BODIES AND BOX, 10PK (C27)
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Hub Size: 2" (5133668)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRLB125)
- L.H. DOTTIE L.H. Dottie 2'' LL Threaded Conduit Body w/ Cover & Gasket (LL200CG)
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- RACO Conduit Outlet Body, T Style, 2" Hub Sz (T200)
- Woodhead Conduit Bodies & Covers