Shop All Conduit Bodies & Covers
Woodhead
Power Box 6:5-20 1:L6-30
Mfr # DY56E1H
Zoro # G305995886
product price: $2,962.99
/ea
Free Shipping & Returns
$2,962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flip Lid Yes
- Number of Receptacles 7
- UL E135568
- NEMA Configuration NEMA 5-20, NEMA L6-30
- Voltage - Maximum 125V AC / 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DY56E1H
- Zoro # G305995886
- Country of Origin United States
- Category Conduit Bodies & Covers
Details
Flip Lid | Yes |
Number of Receptacles | 7 |
UL | E135568 |
NEMA Configuration | NEMA 5-20, NEMA L6-30 |
Voltage - Maximum | 125V AC / 250V AC |
Material - Housing | Rubber |
GFCI | Yes |
Current - Maximum per Contact | 50.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Legend Plate, Emergency Off, Black/Yellow (A22Z-3466-2)
- BAKER INSTRUMENTS B1300 Ratchet Counter (B1300)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- CALBOND Conduit, 3/4in., Form 7, Tb Body, PVC Ctd (PV0700TB27)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., FM7 (APP170IGSA)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (LL57)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A07SP, 213T-5T NEMA Frames (37CB5002A07SP)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 1/2 In. (LL50T-A)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- Woodhead Conduit Bodies & Covers