Shop All Duplex Straight Blade Receptacles
Woodhead
PORTBLE OUTLET BOX - BLACK (2)NEMA5-15BL
Mfr # 3000-1BLK
Zoro # G2023717
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multiple Outlet Box
- Enclosure Rating NEMA 1
- Voltage - Maximum 125V
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000-1BLK
- Zoro # G2023717
- UPC # 78678807731
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Cord Grip Body Size | Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multiple Outlet Box |
Enclosure Rating | NEMA 1 |
Voltage - Maximum | 125V |
Mounting Style | Portable |
Series | 130137 |
Product Name | Super-Safeway |
Number of Receptacles | 2 |
CSA | LR6837 |
UL | E46237 |
Receptacle Type | Duplex |
Material - Housing | Rubber |
Feed-Thru | No |
Ground Continuity Monitor | No |
GFCI | No |
Flip Lid | No |
Description
Super-Safeway Multiple Outlet Box, Black, Standard Depth, 2-Sided, NEMA 5-15 Duplex Receptacles, Cord Clamp, Duplex Cover Plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Plug 3P 4W 480VAC L16-30P BK/WT (71630NP)
- TENNANT Circuitbreaker, 10.0a, Resetable (383721)
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 15 PK (67188)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR20C2WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- LEVITON Receptacle (5361-I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20C2BL)
- Woodhead Duplex Straight Blade Receptacles