Shop All Indicator Lights
Woodhead
Portable Worklight-Led Feed Thru
Mfr # 1301100061
Zoro # G305946086
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 40W
- Lamp Type LED
- Lumens 2700
- Series 130110
- Basic Material Clear Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301100061
- Zoro # G305946086
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Depth | 207.26mm (8.160") |
Length | 9 in |
Height | 10.4 in |
Cord Length - Secondary | 0.152m (6.00" ) |
Cord Length - Primary | 3.04m (10.0') |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA1)
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1.5A, 250V AC, 5 PK (ABC-1-1/2-R)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB5AV053S)
- DAYTON Raised Indicator Light, Green, 24V (22NY45)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6AV4)
- DAYTON Raised Indicator Light, 22mm, 240V, Green (22NZ09)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, Amber (9001KP35LYA9)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- Woodhead Switches