Shop All Duplex Straight Blade Receptacles
Woodhead
PORTABLE OUTLET DEEP BOX
Mfr # 3085-10
Zoro # G2023656
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-20
- CSA LR6837
- UL E46237
- Cord Diameter 11.10-19.05mm (.437-.750")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3085-10
- Zoro # G2023656
- UPC # 78678875037
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 11.10-19.05mm (.437-.750") |
Cord Grip Body Size | F3 3/4" |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-20 |
CSA | LR6837 |
UL | E46237 |
Flip Lid | Yes |
Voltage - Maximum | 250V |
Number of Receptacles | 2 |
Material - Housing | Rubber |
Mounting Style | Portable |
Ground Continuity Monitor | No |
GFCI | No |
Feed-Thru | No |
Receptacle Type | Duplex |
Product Name | Super-Safeway |
Series | 130137 |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, F3 (3/4") Cord Grip Body, with Flip Lids for (2), NEMA 5-20 Duplex Receptacles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Inverter Remote Control Module (26X008)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1730P)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON Receptacle (5361-W)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- LEVITON Receptacle (TCR15-W)
- Woodhead Duplex Straight Blade Receptacles