Shop All Duplex Straight Blade Receptacles
Woodhead
PORTABLE OUTLET DEEP BOX
Mfr # 3085-1
Zoro # G5624824
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- UL E46237
- CSA LR6837
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3085-1
- Zoro # G5624824
- UPC # 78678874495
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 12.70-19.05mm (.500-.750") |
Cord Grip Body Size | F3 3/4" |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
UL | E46237 |
CSA | LR6837 |
Material - Housing | Rubber |
Flip Lid | Yes |
Voltage - Maximum | 125V |
Number of Receptacles | 2 |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
Series | 130137 |
Feed-Thru | No |
Ground Continuity Monitor | No |
Receptacle Type | Duplex |
Product Name | Super-Safeway |
GFCI | No |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, F3 3/4" Cord Grip Body, with Flip Lids, (2) NEMA 5-15 Duplex Receptacles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120S)
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" (ELMF90-50-A)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- ORBIT 4S INDUSTRIAL COVER -DUPLEX RECEPTACLE (4402)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Ivory (8300-I)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBITR)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BK (DR20BLKTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200ILI)
- Woodhead Straight Blade Devices