Shop All Duplex Straight Blade Receptacles
Woodhead
PORT OUTLET BOX W/5-15DPX
Mfr # 3080-1
Zoro # G5625935
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multiple Outlet Box
- Cord Diameter 8.26-16.64mm (.325-.655")
- UL E46237
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3080-1
- Zoro # G5625935
- UPC # 78678874427
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Cord Grip Body Size | Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multiple Outlet Box |
UL | E46237 |
Voltage - Maximum | 125V |
Material - Housing | Rubber |
CSA | LR6837 |
Number of Receptacles | 2 |
Mounting Style | Portable |
GFCI | No |
Series | 130137 |
Product Name | Super-Safeway |
Ground Continuity Monitor | No |
Feed-Thru | No |
Flip Lid | No |
Receptacle Type | Duplex |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, NEMA 5-15, Cord Clamp, Duplex Cover Plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 400A, aluminum (NF400FTL)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- MAYHEW Extra Long Full Finish Pin Punch, 1/4 in. x 3/8 in. (21502)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SBKWRTR)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- LEVITON Receptacle (5361-W)
- LEVITON Receptacle (8300-I)
- LEVITON Receptacle (21254-HW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBITR)
- Woodhead Straight Blade Devices