Shop All Strain Relief Grips
Woodhead
PM125 MEDIUM DUTY GRIP
Mfr # 35934
Zoro # G0398317
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.826m (32.50")
- Type Pulling Grip
- Product Name Medium Duty
- CSA LR32159
- Eye Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35934
- Zoro # G0398317
- UPC # 78678835934
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.826m (32.50") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Details
Type | Pulling Grip |
Product Name | Medium Duty |
CSA | LR32159 |
Eye Type | Flexible |
Body Style | Straight |
Series | 130095 |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 3, 674.10kg (8, 100 lbs) |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Mesh Length 0.826m (32.50"), Approximate Break Strength 3674.10kg (8100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Red, 6in, PK10 (EPS300-1/2-6"-RED-10-10 PC PKS)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- WIEGMANN In-Wire Way Connector, 8X8 In Wire Way Connector Accessory, Carbon Steel (C0808)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC120)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- Woodhead Strain Relief Grips