Shop All Strain Relief Grips
Woodhead
PM100 MEDIUM DUTY GRIP
Mfr # 35933
Zoro # G0388203
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.711m (28.00")
- CSA LR32159
- Material - Grip Galvanized Steel
- Eye Type Flexible
- Cable Diameter 25.40-31.50mm (1.000-1.240")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35933
- Zoro # G0388203
- UPC # 78678835933
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.711m (28.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Eye Type | Flexible |
Body Style | Straight |
Series | 130095 |
Approximate Break Strength | 3, 674.10kg (8, 100 lbs) |
Type | Pulling Grip |
Product Name | Medium Duty |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Mesh Length 0.559m (22.00"), Approximate Break Strength 3674.10kg (8100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4SRES)
- AC WORKS 1.5FT 14-50P RV/Range/Generator Plug to 4 Home Outlets with 24A Breaker (S1450CBF520)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750, Mesh (RSR-1212-E)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- Woodhead Cord Grips