Shop All Strain Relief Grips
Woodhead
PM075 MEDIUM DUTY GRIP
Mfr # 35932
Zoro # G0398414
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- CSA LR32159
- Series 130095
- Material - Grip Galvanized Steel
- Cable Diameter 19.05-25.15mm (.750-.990")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35932
- Zoro # G0398414
- UPC # 78678835932
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
CSA | LR32159 |
Series | 130095 |
Material - Grip | Galvanized Steel |
Type | Pulling Grip |
Approximate Break Strength | 2, 494.76kg (5, 500 lbs) |
Body Style | Straight |
Product Name | Medium Duty |
Eye Type | Flexible |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Mesh Length 0.457m (18.00"), Approximate Break Strength 2494.76kg (5500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 8" Blk UV Resist 120 lb Cable Tie 100/bag (CBL 8-120-BLK)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- PULSE RADAR 14350 2 Gang Gray Weatherproof Outlet Box (PU155814)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- SWE-TECH 3C RJ45 Strain Relief Boots, Green, 50PK (FWTSR-8P8C-GR)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- Woodhead Strain Relief Grips