Shop All Strain Relief Grips
Woodhead
PM050 MEDIUM DUTY GRIP
Mfr # 35931
Zoro # G0395307
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.432m (17.00")
- Approximate Break Strength 1, 542.21kg (3, 400 lbs)
- Series 130095
- Type Pulling Grip
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35931
- Zoro # G0395307
- UPC # 78678835931
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.432m (17.00") |
Cable Diameter | 12.70-18.80mm (.500-.740") |
Details
Approximate Break Strength | 1, 542.21kg (3, 400 lbs) |
Series | 130095 |
Type | Pulling Grip |
Body Style | Straight |
Product Name | Medium Duty |
Material - Grip | Galvanized Steel |
Eye Type | Flexible |
CSA | LR32159 |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Mesh Length 0.356m (14.00"), Approximate Break Strength 1542.21kg (3400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 14 ga. (FS-500SS PG 36.00)
- ANCOR Ancor White 16 AWG Tinned Copper Wire - 100' (102910)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A4J)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1010C)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- Woodhead Cord Grips