Shop All Strain Relief Grips
Woodhead
PM037 MEDIUM DUTY GRIP
Mfr # 35930
Zoro # G0386015
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.33m (13.00")
- Cable Diameter 9.40-12.45mm (.370-.490")
- CSA LR32159
- Series 130095
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35930
- Zoro # G0386015
- UPC # 78678835930
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.33m (13.00") |
Cable Diameter | 9.40-12.45mm (.370-.490") |
Details
CSA | LR32159 |
Series | 130095 |
Body Style | Straight |
Type | Pulling Grip |
Eye Type | Flexible |
Material - Grip | Galvanized Steel |
Product Name | Medium Duty |
Approximate Break Strength | 1, 179.34kg (2, 600 lbs) |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Mesh Length 0.305m (12.00"), Approximate Break Strength 1179.34kg (2600 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- ZSI SPN Loop Clamp, 3-1/4x1/2", 0.265" Hole (SPN-52)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, 3.5in. Long Thread, 100PK (WBR200LONG)
- SWE-TECH 3C Simply45 Shielded Cat5e Pass Through RJ45 Crimp Connectors, Solid 24AWG/Stranded 28-26AWG, 50PK (FWTS45-1550)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- Woodhead Strain Relief Grips