Shop All Hazardous Location Plugs
Woodhead
Plug M12 8P Ac Ma Str Se Brass Au
Mfr # 808006RSP000
Zoro # G805982348
product price: $16.19
/ea
Sold in multiples of 6 for $97.14
$97.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Connector Body TPU
- Poles 8
- Material - Plating Mating Gold
- Voltage - Maximum 30V AC/DC
- Current - Maximum per Contact 2.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 808006RSP000
- Zoro # G805982348
- Country of Origin Poland
- Category Hazardous Location Plugs
Details
Material - Connector Body | TPU |
Poles | 8 |
Material - Plating Mating | Gold |
Voltage - Maximum | 30V AC/DC |
Current - Maximum per Contact | 2.0A |
Gender | Male |
Temperature Range - Operating | -25°C to +90°C |
Material - Coupling Nut | Nickel-plated Brass |
Orientation | Straight |
Coupling Type | External Thread |
Keyway | A-coded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 6P Secondary, 600V (16321-2)
- MERSEN CC Class, ATDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (ATDR9)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (HBL1223I)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Woodhead Pin & Sleeve Devices