Shop All Plug & Connector Accessories
Woodhead
PLUG CLOSURE BLACK - C SIZE
Mfr # 28WBLK
Zoro # G2145596
product price: $34.85
/ea
Sold in multiples of 3 for $104.55
$104.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plug
- Series 130155
- Gender Male
- IP Rating IP67
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28WBLK
- Zoro # G2145596
- UPC # 78678806819
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Plug |
Series | 130155 |
Gender | Male |
IP Rating | IP67 |
Product Name | Watertite® |
Flip Lid | No |
Locking Blade | No |
Lighted Connector | No |
GFCI | No |
Flange | No |
Description
Watertite Plug Closure Cover, C-Size Black Body - Cord Grip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Cordset (SF-536-P)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (A24R246NK)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (3TX71155FC03C)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- HUBBELL Repl. Cover Assembly, IEC, MI, 3/4Wire, 30A (CA3430MI)
- HUBBELL Plug, Closure, Black (HBL6019)
- MARINCO WEATHERPROOF COVER W/ EASY LOCK RING FOR 305CRV CONNECTOR (103ELRV)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- Woodhead Plug & Connector Accessories