Shop All Plug & Connector Accessories
Woodhead
PLUG CLOSURE - B SIZE REFERTO00-1870
Mfr # 26WBLK
Zoro # G2146707
product price: $24.65
/ea
Sold in multiples of 3 for $73.95
$73.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plug
- Series 130155
- IP Rating IP67
- Product Name Watertite®
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26WBLK
- Zoro # G2146707
- UPC # 78678806794
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Plug |
Series | 130155 |
IP Rating | IP67 |
Product Name | Watertite® |
Gender | Male |
Flip Lid | No |
GFCI | No |
Lighted Connector | No |
Locking Blade | No |
Flange | No |
Description
Watertite Plug Closure Cover, B-Size Black Body - Cord Grip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH60J1I)
- LEVITON Electrical Plugs 515R Wetguard Conn Blk (15W47-B)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-5NE-WH)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- MARINCO 110R Marinco Sealing Collar With Threaded Ring, 30A (110R)
- HPC HPC: MK-CD Masterking Keying Software (HPC-MK-CD)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- HUBBELL Single Pole Connector Cover, Male, Orange (HBLMCAPO)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- Woodhead Plug & Connector Accessories