Shop All Plug & Connector Accessories
Woodhead
PLUG CLOSURE - B SIZE REFERTO00-1870
Mfr # 26W
Zoro # G5623153
Sold in multiples of 4 for $110.20
$110.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plug
- Series 130155
- IP Rating IP67
- Gender Male
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 26W
- Zoro # G5623153
- UPC # 78678871298
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Type | Plug |
Series | 130155 |
IP Rating | IP67 |
Gender | Male |
Product Name | Watertite® |
Flip Lid | No |
Locking Blade | No |
GFCI | No |
Flange | No |
Lighted Connector | No |
Description
Watertite Plug Closure Cover, B-Size Yellow Body - Cord Grip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON 20 Amp Circuit Breaker (202030GS)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNR6)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBL)
- HUBBELL 20A Watertight Locking Plug 3P 3W 125/250VAC (HBL26W08)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- MARINCO 7715ELN Weatherproof Cover w/Easy Lock Ring (7715ELN)
- Woodhead Plug & Connector Accessories