Shop All Plug & Connector Accessories
Woodhead
PLUG CLOSURE - 50A
Mfr # 30W
Zoro # G2146585
product price: $49.15
/ea
Sold in multiples of 2 for $98.30
$98.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plug
- Series 130155
- Gender Male
- IP Rating IP67
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 30W
- Zoro # G2146585
- UPC # 78678801448
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Type | Plug |
Series | 130155 |
Gender | Male |
IP Rating | IP67 |
Product Name | Watertite® |
Description
Watertite Plug Closure Cover, 50A, Yellow Body - Cord Grip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-4/0-12-EC)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/ COV, SRCE (36034P1)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- HPC HPC: MK-CD Masterking Keying Software (HPC-MK-CD)
- POWER FIRST Outlet Safety Cap, For Use With Connector/Receptacle, 2 Wires, 2 Blades, Clear, 10 PK (52NY39)
- HUBBELL Short Boot, For 50A Twist-Lock Devices (HBL7716C)
- Woodhead Plug & Connector Accessories