Shop All Locking Plugs
Woodhead
PLUG 50A 3P4W 250DC/600AC REPLACEMENT-US
Mfr # 7765N
Zoro # G5623144
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50A
- Voltage - Plugs and Receptacles 600V AC / 250V DC
- Number of Poles 3-pole/4-wire
- NEMA Configuration Non-NEMA Locking
- Current - Maximum per Contact 50.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 7765N
- Zoro # G5623144
- UPC # 78678850021
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 50A |
Voltage - Plugs and Receptacles | 600V AC / 250V DC |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | Non-NEMA Locking |
Current - Maximum per Contact | 50.0A |
Lighted Connector | No |
Gender | Male |
Type | Plug |
Product Name | Safeway |
Flange | No |
Locking Blade | Yes |
GFCI | No |
Series | 130155 |
Flip Lid | No |
Description
Safeway Plug, 3 Pole/4 Wire, Non-NEMA Locking, 600V AC/250V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (FRN-R-35)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF030N)
- IDEAL Connector, PK100 (86-396)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- LEVITON Locking Plug (CS8365C)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, Elbow 5-Wire Locking Male UL, C-UL Approval (ASEL2130P)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 20 Amps, 250V, NEMA L6-20P (YGA023)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC L5-15P BK (HBL4723VBK)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- Woodhead Locking Plugs