Shop All Locking Plugs
Woodhead
PLUG 50A 3P4W 250DC/600AC REPLACEMENT-US
Mfr # 3765N
Zoro # G2023324
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50A
- Voltage - Plugs and Receptacles 600V AC / 250V DC
- Number of Poles 3-pole/4-wire
- NEMA Configuration Non-NEMA Locking
- Series 130155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3765N
- Zoro # G2023324
- UPC # 78678850220
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 50A |
Voltage - Plugs and Receptacles | 600V AC / 250V DC |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | Non-NEMA Locking |
Series | 130155 |
Locking Blade | Yes |
Lighted Connector | No |
GFCI | No |
Flange | No |
Gender | Male |
Current - Maximum per Contact | 50.0A |
Type | Plug |
Product Name | Safeway |
Flip Lid | No |
Description
Safeway Plug with Locking Blade, 3 Pole/4 Wire, Non-NEMA, 600V AC/250V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- AC WORKS 1FT 20A NEMA 5-20 Protective Outlet Extender with 20A Breaker (E520CB520)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- HUBBELL 15/10A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL7567C)
- LEVITON Locking Plug (24W47)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (L1430P)
- ERICSON PLG 30A 250V 2P/3W L6-30 LCK BLD YEL I/D (2512-P)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 250V, NEMA L6-30P (YGA017)
- Woodhead Locking Devices