Shop All Locking Plugs
Woodhead
PLUG 50A 3P4W 125/250V CALIFORNIASTYLE
Mfr # CS6365N
Zoro # G5621674
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50A
- Voltage - Plugs and Receptacles 125V / 250V
- Number of Poles 3-pole/4-wire
- NEMA Configuration Non-NEMA Locking CA
- Current - Maximum per Contact 50.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # CS6365N
- Zoro # G5621674
- UPC # 78678850915
- Country of Origin United States
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 50A |
Voltage - Plugs and Receptacles | 125V / 250V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | Non-NEMA Locking CA |
Current - Maximum per Contact | 50.0A |
Flange | No |
Product Name | Safeway |
GFCI | No |
Series | 130155 |
Flip Lid | No |
Gender | Male |
Lighted Connector | No |
Locking Blade | Yes |
Type | Plug |
Description
Safeway Plug with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 125/250V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-120A)
- PRIME Indoor Digital Timer Wht (TNIDP12-RC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- BRYANT Locking Device, Industrial, Male Plug, 20A 3-Phase Wye 120/208V AC 400Hz, Non-NEMA, 400Hz Version (40045NP)
- LEVITON Watertight Locking Plug (26W09)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL720P)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 20A 250V NEMA L15-20P (YGF171)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- ERICSON PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D (2324-P)
- Woodhead Locking Devices