Shop All Indicator Lights
Woodhead
Plastic Handlamp
Mfr # 1301020254
Zoro # G905814167
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Length 4 in
- Standards CSA LR85374
- Includes Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301020254
- Zoro # G905814167
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 4 in |
Height | 15 in |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Standards | CSA LR85374 |
Includes | Guard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 17.50A, 250V AC, Non-Indicating (FRN-R-17-1/2)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- SCHNEIDER ELECTRIC Pilot Light, Orange, LED Lamp Type (XB7EV08GP)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- Woodhead Push Buttons & Indicators