Shop All Strain Relief Grips
Woodhead
PL250-1 LIGHT DUTY 2.5-2.99
Mfr # 35909
Zoro # G0382838
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.603m (23.75")
- Cable Diameter 63.50-75.95mm (2.500-2.990")
- Material - Grip Galvanized Steel
- Type Pulling Grip
- Approximate Break Strength 5, 896.70kg (13, 000 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35909
- Zoro # G0382838
- UPC # 78678835909
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.603m (23.75") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Details
Material - Grip | Galvanized Steel |
Type | Pulling Grip |
Approximate Break Strength | 5, 896.70kg (13, 000 lbs) |
Product Name | Light Duty |
CSA | LR32159 |
Eye Type | Flexible |
Series | 130095 |
Body Style | Straight |
Description
Light Duty Wire Mesh Pulling Grip, Single Weave, Flexible Rope Eye, Short Mesh Length 0.603m (23.75"), Approximate Break Strength 5896.70kg (13000 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 4ft (P019-004)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-110)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXX)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long (SF3-30-GRAY)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- WISKA M20X1.5-WSTPALG-13.0 (10066412)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG608NM)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- Woodhead Strain Relief Grips