Shop All Strain Relief Grips
Woodhead
PL175-1 LIGHT DUTY 1.75-1.99
Mfr # 35907
Zoro # G0398143
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.597m (23.50")
- CSA LR32159
- Body Style Straight
- Eye Type Flexible
- Product Name Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35907
- Zoro # G0398143
- UPC # 78678835907
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.597m (23.50") |
Cable Diameter | 44.45-50.55mm (1.750-1.990") |
Details
CSA | LR32159 |
Body Style | Straight |
Eye Type | Flexible |
Product Name | Light Duty |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
Series | 130095 |
Approximate Break Strength | 4, 535.92kg (10, 000 lbs) |
Description
Light Duty Wire Mesh Pulling Grip, Single Weave, Flexible Rope Eye, Short Mesh Length 0.597m (23.50"), Approximate Break Strength 4535.92kg (10000 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Toggle Switch Guard (82-2108)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL9451C)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Toggle Switch (30484)
- MURR ELEKTRONIK M12 gender-changer female / female D-cod. (7000-44611-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Black, 50PK (SR-8P8C-BK)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- Woodhead Strain Relief Grips