Shop All Strain Relief Grips
Woodhead
PL150-1 LIGHT DUTY 1.5-1.74
Mfr # 35906
Zoro # G0384633
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- Body Style Straight
- Eye Type Flexible
- Series 130095
- Cable Diameter 38.10-44.20mm (1.500-1.740")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35906
- Zoro # G0384633
- UPC # 78678835906
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Details
Body Style | Straight |
Eye Type | Flexible |
Series | 130095 |
Product Name | Light Duty |
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Approximate Break Strength | 3, 401.94kg (7, 500 lbs) |
Type | Pulling Grip |
Description
Light Duty Wire Mesh Pulling Grip, Single Weave, Flexible Rope Eye, Short Mesh Length 0.508m (20.00"), Approximate Break Strength 3401.94kg (7500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-K01)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- Woodhead Strain Relief Grips