Shop All Strain Relief Grips
Woodhead
PL125-1 LIGHT DUTY 1.25-1.49
Mfr # 35905
Zoro # G0393566
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.431m (1.41')
- Approximate Break Strength 2, 630.84kg (5, 800 lbs)
- Body Style Straight
- CSA LR32159
- Series 130095
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35905
- Zoro # G0393566
- UPC # 78678835905
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.431m (1.41') |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Details
Approximate Break Strength | 2, 630.84kg (5, 800 lbs) |
Body Style | Straight |
CSA | LR32159 |
Series | 130095 |
Material - Grip | Galvanized Steel |
Product Name | Light Duty |
Type | Pulling Grip |
Eye Type | Flexible |
Description
Light Duty Wire Mesh Pulling Grip, Single Weave, Flexible Rope Eye, Short Mesh Length 0.431m (1.41 ft.), Approximate Break Strength 2630.84kg (5800 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 15A, 600V AC, Non-Indicating (A60Q15-2)
- SEACHOICE Cable Ties With Mounting Hole, UV Black, 100 Pack (14171)
- EASYLIFE TECH 4 Outlet Power Strip Surge Protection 1200 Joule 6 ft Extension Cord (0-2627)
- UNIRISE USA Unirise 1 Foot Cat6 Snagless Clearfit Patch Cable Purple - High (10170)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- Woodhead Strain Relief Grips