Shop All Strain Relief Grips
Woodhead
PL100-1 LIGHT DUTY 1.0-1.24
Mfr # 35904
Zoro # G0392358
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.419m (16.50")
- Series 130095
- Approximate Break Strength 2, 630.84kg (5, 800 lbs)
- Material - Grip Galvanized Steel
- Type Pulling Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35904
- Zoro # G0392358
- UPC # 78678835904
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.419m (16.50") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
Series | 130095 |
Approximate Break Strength | 2, 630.84kg (5, 800 lbs) |
Material - Grip | Galvanized Steel |
Type | Pulling Grip |
CSA | LR32159 |
Body Style | Straight |
Eye Type | Flexible |
Product Name | Light Duty |
Description
Light Duty Wire Mesh Pulling Grip, Single Weave, Flexible Rope Eye, Short Mesh Length 0.419m (16.50"), Approximate Break Strength 2630.84kg (5800 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel (F66GCPNKGV)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 9A, 250V AC, 5 PK (ABC-9-R)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- Woodhead Cord Grips