Shop All Strain Relief Grips
Woodhead
PL062-1 LIGHT DUTY .62-.74
Mfr # 35902
Zoro # G0391073
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.356m (14.00")
- Product Name Light Duty
- Series 130095
- Approximate Break Strength 1, 859.73kg (4, 100 lbs)
- Cable Diameter 15.88-19.05mm (.625-.750")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35902
- Zoro # G0391073
- UPC # 78678835902
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.356m (14.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Product Name | Light Duty |
Series | 130095 |
Approximate Break Strength | 1, 859.73kg (4, 100 lbs) |
CSA | LR32159 |
Eye Type | Flexible |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
Body Style | Straight |
Description
Light Duty Wire Mesh Pulling Grip, Single Weave, Flexible Rope Eye, Short Mesh Length 0.356m (14.00"), Approximate Break Strength 1859.73kg (4100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC (5133848)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS112B3PBM12)
- NOARK Overload 35-47A 3 Pole, 1 (RHU-80/1-47)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- Woodhead Strain Relief Grips