Shop All Strain Relief Grips
Woodhead
PJ50 JUNIOR DUTY
Mfr # 35972
Zoro # G0387406
product price: $40.15
/ea
Sold in multiples of 2 for $80.30
$80.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.203m (8.00")
- Eye Type Flexible
- Approximate Break Strength 771.11kg (1, 700 lbs)
- Body Style Straight
- Type Pulling Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35972
- Zoro # G0387406
- UPC # 78678835972
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.203m (8.00") |
Cable Diameter | 12.70-15.49mm (.500-.610") |
Details
Eye Type | Flexible |
Approximate Break Strength | 771.11kg (1, 700 lbs) |
Body Style | Straight |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Series | 130095 |
Product Name | Junior Duty |
Description
Junior Duty Wire Mesh Pulling Grip, Single Weave, Flexible Eye, Mesh Length 0.203m (8.00"), Approximate Break Strength 771.11kg (1700 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- AMERICAN WIRE TIE Double-Loop Wire Ties (16BA8)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667323)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- Woodhead Strain Relief Grips