Shop All Strain Relief Grips
Woodhead
PJ37 JUNIOR DUTY
Mfr # 35971
Zoro # G0400916
product price: $39.45
/ea
Sold in multiples of 2 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.178m (7.00")
- Approximate Break Strength 771.11kg (1, 700 lbs)
- Material - Grip Galvanized Steel
- Eye Type Flexible
- Series 130095
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35971
- Zoro # G0400916
- UPC # 78678835971
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.178m (7.00") |
Cable Diameter | 9.40-12.45mm (.370-.490") |
Details
Approximate Break Strength | 771.11kg (1, 700 lbs) |
Material - Grip | Galvanized Steel |
Eye Type | Flexible |
Series | 130095 |
Type | Pulling Grip |
Body Style | Straight |
CSA | LR32159 |
Product Name | Junior Duty |
Description
Junior Duty Wire Mesh Pulling Grip, Single Weave, Flexible Eye, Mesh Length 0.178m (7.00"), Approximate Break Strength 771.11kg (1700 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAB ENTERPRISE ME WHT 3Out PWR Strip (PS-304)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SAG11V02)
- DIVERSITECH Fusible Disconnect Switch, 60 A (DDS-60)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- Woodhead Cord Grips