Shop All Strain Relief Grips
Woodhead
PJ25 JUNIOR DUTY
Mfr # 35970
Zoro # G0400058
product price: $31.55
/ea
Sold in multiples of 3 for $94.65
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.127m (5.00")
- Type Pulling Grip
- Series 130095
- Material - Grip Galvanized Steel
- Cable Diameter 6.35-9.14mm (.250-.360")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35970
- Zoro # G0400058
- UPC # 78678835970
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.127m (5.00") |
Cable Diameter | 6.35-9.14mm (.250-.360") |
Details
Type | Pulling Grip |
Series | 130095 |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 771.11kg (1, 700 lbs) |
Product Name | Junior Duty |
Eye Type | Flexible |
Body Style | Straight |
CSA | LR32159 |
Description
Junior Duty Wire Mesh Pulling Grip, Single Weave, Flexible Eye, Mesh Length 0.127m (5.00"), Approximate Break Strength 771.11kg (1700 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3C)
- REIKU Elbow 90 deg., 1.420 in., Black, Nylon (VPBRB-36N07)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords (Boot-B)
- Woodhead Strain Relief Grips