Shop All Strain Relief Grips
Woodhead
PJ100 JUNIOR DUTY
Mfr # 35975
Zoro # G0391484
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.305m (12.00")
- Body Style Straight
- CSA LR32159
- Cable Diameter 25.40-31.50mm (1.000-1.240")
- Approximate Break Strength 1, 859.73kg (4, 100 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35975
- Zoro # G0391484
- UPC # 78678835975
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.305m (12.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
Body Style | Straight |
CSA | LR32159 |
Approximate Break Strength | 1, 859.73kg (4, 100 lbs) |
Material - Grip | Galvanized Steel |
Type | Pulling Grip |
Product Name | Junior Duty |
Eye Type | Flexible |
Series | 130095 |
Description
Junior Duty Wire Mesh Pulling Grip, Single Weave, Flexible Eye, Mesh Length 0.305m (12.00"), Approximate Break Strength 1859.73kg (4100 lbs.)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Splice Kits, 4 to 1/0 AWG, 221F, Al/Cu, Blk (46-402)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG8)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- Woodhead Cord Grips