Shop All Indicator Lights
Woodhead
PILOT YELLOW WHITE SHROUD MNT
Mfr # 505PL-YS
Zoro # G2132262
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- NEMA Rating 4X
- Type PushButton Pendant Station
- Product Name Super-Safeway
- Series 130126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 505PL-YS
- Zoro # G2132262
- UPC # 78678841585
- Country of Origin United States
- Category Indicator Lights
Details
Voltage | 120V |
NEMA Rating | 4X |
Type | PushButton Pendant Station |
Product Name | Super-Safeway |
Series | 130126 |
Emergency Stop | No |
Enclosure Rating | NEMA 4X |
Description
Super-Safeway Yellow/White Pilot Light, Shroud-Mount, 120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- ZORO SELECT Ferrule, Copper, 0.56 in L, PK100 (797V01)
- PICO Automotive Fuse, ATC/ATO Series, 30A, 32V DC, 25 PK (1017G)
- DIALIGHT 1-inch FLAT GRN LED PMI 125V (5561605304F)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M120)
- Woodhead Indicator Lights