Shop All Indicator Lights
Woodhead
PILOT LIGHT RED SHROUD MOUNT
Mfr # 505PL-RS
Zoro # G5620073
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Type PushButton Pendant Station
- NEMA Rating 4X
- Series 130126
- Emergency Stop No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 505PL-RS
- Zoro # G5620073
- UPC # 78678841582
- Country of Origin United States
- Category Indicator Lights
Details
Voltage | 120V |
Type | PushButton Pendant Station |
NEMA Rating | 4X |
Series | 130126 |
Emergency Stop | No |
Enclosure Rating | NEMA 4X |
Product Name | Super-Safeway |
Description
Super-Safeway Red Pilot Light, Shroud-Mount, 120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, White (SZ02-24-00)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Tile Furniture Feed Cover/Flange, Black Powder Paint Finish (S1SPFFTBL)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRY)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, GR (30G408)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP38LRR9)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA9)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M104)
- Woodhead Push Buttons & Indicators