Shop All Indicator Lights
Woodhead
PILOT LIGHT GREEN SHROUD MOUNT
Mfr # 505PL-GS
Zoro # G2146007
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- NEMA Rating 4X
- Type PushButton Pendant Station
- Product Name Super-Safeway
- Series 130126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 505PL-GS
- Zoro # G2146007
- UPC # 78678841583
- Country of Origin United States
- Category Indicator Lights
Details
Voltage | 120V |
NEMA Rating | 4X |
Type | PushButton Pendant Station |
Product Name | Super-Safeway |
Series | 130126 |
Emergency Stop | No |
Enclosure Rating | NEMA 4X |
Description
Super-Safeway Green Pilot Light, Shroud-Mount, 120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 4A, 250V AC, Indicating, 10kA at 125V AC (FNA-4)
- PANDUIT Nk, 2pt, Sg, Flush, Faceplate, L, Wh (NK2FWHY)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- ZORO SELECT Raised Indicator Light, Red, 12V (20C844)
- Woodhead Push Buttons & Indicators