Shop All Cable Support Grips
Woodhead
PG816CR SST.875-1.00 F-4 1 MAX-LOCDELUXE
Mfr # 5560MSS
Zoro # G0361034
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 3R
- CSA LR32159
- Cable Diameter 22.23-25.40mm (.875-1.000")
- Number of Holes 1
- Type Strain Relief Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5560MSS
- Zoro # G0361034
- UPC # 78678837151
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 22.23-25.40mm (.875-1.000") |
Thread Size | 1" NPT |
Details
NEMA Rating | NEMA 3R |
CSA | LR32159 |
Number of Holes | 1 |
Type | Strain Relief Grip |
Body Style | Straight |
Gender | Male |
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
Product Name | MAX-LOC® |
Material - Body | Stainless Steel |
Series | 130097 |
Material - Grip | Stainless Steel |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 22.23-25.40mm (.875-1.000"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- SWE-TECH 3C Recessed Low Voltage Mid-Size Plate w/ Duplex Receptacle, White (FWT45-0071-WH)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 10A, 125V AC, Non-Indicating (BP/GMA-10A)
- JONARD TOOLS Cable Mapper, Display LCD, Connector RJ11 (CM-100)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- ECLIPSE TOOLS Mini Eye (902-476)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- Woodhead Cable Support Grips