Shop All Cable Support Grips
Woodhead
PG814CR SST.750-.875 F-4 1 MAX-LOCDELUXE
Mfr # 5556MSS
Zoro # G0359695
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Thread Size 1" NPT
- Material - Grip Stainless Steel
- NEMA Rating NEMA 3R
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5556MSS
- Zoro # G0359695
- UPC # 78678837149
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 19.05-22.23mm (.750-.875") |
Details
Number of Holes | 1 |
Material - Grip | Stainless Steel |
NEMA Rating | NEMA 3R |
Body Style | Straight |
Material - Body | Stainless Steel |
CSA | LR32159 |
Series | 130097 |
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
Type | Strain Relief Grip |
Gender | Male |
Product Name | MAX-LOC® |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 19.05-22.23mm (.750-.875"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Flexboot Cat6 24AWG Cable, 20 ft.Blue (11278)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (293)
- DAYTON Auxiliary Contact, 1NO/0NC, 10 A (783XY6)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- Woodhead Cable Support Grips