Shop All Strain Relief Grips
Woodhead
PG814-90 MALE 90 DEGREE SH1WAS50433
Mfr # 36357
Zoro # G0380896
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 19.05-22.23mm (.750-.875")
- Thread Size 1" NPT
- Material - Body Aluminum
- UL E76954
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36357
- Zoro # G0380896
- UPC # 78678836357
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 19.05-22.23mm (.750-.875") |
Thread Size | 1" NPT |
Details
Material - Body | Aluminum |
UL | E76954 |
Gender | Male |
CSA | LR32159 |
Material - Grip | Stainless Steel |
Body Style | 90° Angle |
Type | Strain Relief Grip |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Product Name | Deluxe Cord |
NEMA Rating | NEMA 4 |
Series | 130097 |
Description
Deluxe Cord Grips Strain Relief, 1" NPT, 90 Deg. Angle Male, Cable Diameter 19.05-22.23mm (.750-.875")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 3A, 250V AC, Non-Indicating, 50kA at 125V DC (BP/NON-30)
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- LINEMASTER Hercules - OX Shield (535-SWHOX)
- SQUARE D Fuse Clip, 600VAC, 30A (HRK4060)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- Woodhead Cord Grips