Shop All Cable Support Grips
Woodhead
PG813CR SST.687-.812 F-4 1 MAX-LOCDELUXE
Mfr # 5554MSS
Zoro # G0346045
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130097
- Type Strain Relief Grip
- Thread Size 1" NPT
- Gender Male
- Material - Grip Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5554MSS
- Zoro # G0346045
- UPC # 78678837148
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 17.45-20.62mm (.687-.812") |
Details
Series | 130097 |
Type | Strain Relief Grip |
Gender | Male |
Material - Grip | Stainless Steel |
CSA | LR32159 |
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
NEMA Rating | NEMA 3R |
Number of Holes | 1 |
Body Style | Straight |
Product Name | MAX-LOC® |
Material - Body | Stainless Steel |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 17.45-20.62mm (.687-.812"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Light Almond (RR15SLATR)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947621)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS53BH2)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1.5" W x 0.75" H Channel - 50 Ft Length (WT1125-50)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- Woodhead Cord Grips