Shop All Cable Support Grips
Woodhead
PG812CR SST.625-.750 F-4 1 MAX-LOCDELUXE
Mfr # 5552MSS
Zoro # G0355906
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style Straight
- CSA LR32159
- Type Strain Relief Grip
- Material - Body Stainless Steel
- Use With MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5552MSS
- Zoro # G0355906
- UPC # 78678837147
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 1" NPT |
Details
Body Style | Straight |
CSA | LR32159 |
Type | Strain Relief Grip |
Material - Body | Stainless Steel |
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
NEMA Rating | NEMA 3R |
Gender | Male |
Series | 130097 |
Product Name | MAX-LOC® |
Material - Grip | Stainless Steel |
Number of Holes | 1 |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 15.88-19.05mm (.625-.750"), Stainless Steel Mesh and Compression Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x24 (A4424T1T)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1386)
- FLEX-STRUT Nut, Mini, Short Spring, No. 10/32 (FS-7-1032 E/G)
- QUICKCABLE Primary Wire, 12 Gauge, Black, 12ft. (230500-2012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- Woodhead Cord Grips